
PASS & SEYMOUR 3352F 660W 250V Medium Base Incandescent Lampholder, White
Description
Medium base, porcelain, keyless, screw terminals, short base. White.FEATURES AND BENEFITS:• RoHS Compliant• Quality Materials.• Durability.• Time-tested design.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Lamp Holder | Type | Keyless, Built-In, Screw Terminals, Plug-In Mount |
Voltage Rating | 250 V | Wattage | 660 W |
Lamp Type | Incandescent | Lamp Base | Medium/Short |
Material | Thermoplastic, Porcelain | Color | White |
For Use With | 3.4 in Lamp | Standards | CSA Certified, UL Listed |
Application | Residential | UPC | 785007333527 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 5000 - SKID - 5000 |