
PASS & SEYMOUR 8681 250V 660W Mogul to Medium Socket Adapter, White
Description
Mogul to medium socket adapter, 1 peice. 1.66" in diameter and 2.0" deep. 660 watt, 250 volt, White. FEATURES AND BENEFITS:• Made from quality materials. • Durable and reliable. • Time-tested design.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Lamp Holder | Type | Non-Reversing |
Wattage | 660 W | Voltage Rating | 250 V |
Lamp Base | Mogul to Medium | Material | Consult the Factory |
Color | White | Standards | UL, CSA |
Application | Residential | UPC | 785007886818 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 5000 - SKID - 5000 |