
SATCO LIGHTING S49394 54W 100-277V 5000K Hi-Pro Series LED HID Replacement
Description
Satco's 54 watt LED HID replacement lamp is ideal for streetlights, gymnasium lights, stadium lights, warehouse lights, parking garages and similar applications for lighting large, open areas. The clear bulb with its corncob shape and mogul extended base has a 300 degree beam spread and type b ballast bypass. With a temperature of 5000 kelvins, this lamp provides 50,000 hours of natural white light.
Specifications
Brand Name | Satco Products | Item Name | LED Lamp |
Type | Economy Hi-Pro | Designation | 54W/LED/HP/850/100-277V/EX39 |
Bulb Base | EX39 Mogul Screw | Power (Wattage) | 54 W |
Lumens | 7452 lm | Color Temperature | 5000 K |
Average Life | 35000 hr | Light Color | Natural Light |
Beam Angle | 300° | Ballast Type | Type B Ballast |
Voltage Rating | 100 - 277 V | Amperage Rating | 0.59 A |
Material | Polycarbonate | Bulb Color/Finish | White |
Dimmable | No | Environmental Conditions | Damp Location Rated |
Application | For Indoor and Outdoor Applications | UPC | 045923493942 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 | 12 - UNIT - 12 |