Abbotsford
iwaledst19s24w22kafilstd

STANDARD PRODUCTS 65772 4W 120V 2200K 400LM ST19 Medium Base Dimmable LED Filament Victorian Style Lamp, Amber

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:65772

Description

Adding LED filament lamps to your decor is a small touch that will make a big difference. The LED filament lamps distinguish themselves by their sparkling white light, blending perfectly with crystal chandeliers and modern style fixtures. They are elegant, bright and provide an energy efficient solution.As for the LED filament victorian style lamps, they make every space look inviting and cozy as they can be paired with wooden, bronzed and industrial style fixtures. With an amber coating, this series provides a warm light that resembles the ambiance created by incandescent lamps. This line also includes a long life lamps series, which offers the best of both worlds. They bring style and life to any decor while offering an exceptional long life of 25 000 hours. Make your luminaires stand out with STANDARD’s wide variety of shapes and filaments.

Specifications

Brand Name Standard Products Item Name LED Lamp Filament
Type Dimmable Bulb Overall Shape Pear
Designation LED/ST19/S2/4W/22K/A/V/FIL/STD Bulb Base E26 Medium
Power (Wattage) 4 W Lumens 400 lm
Color Temperature 2200 K DLC N
Color Rendering Index (CRI) 89 UPC 069549657724

Packages

1 - UNIT - 1 10 - UNIT - 10
Substitutes to this product