
COOPER INDUSTRIES 1465Y-SP Trouble Lamp Reflector Guard with Adjustable Collar, Yellow
Description
Trouble Lamp - Lamp Guards 1.50" (38.1mm) clamp fits ceiling lampholders, pigtail lampholders, sign and scoreboard Attachon lampholders. 1465 is high strength, impact-resistant thermoplastic. Easy-open guard permits relamping without removing guard.
Specifications
Brand Name | Eaton | Item Name | Reflector Guard with Adjustable Collar |
Material | Thermoplastic | Color/Finish | Yellow |
Dimensions | 2.6 in L x 12-1/4 in W x 6-3/4 in H | Type | Lamp Guards |
For Use With | 200 W Trouble Lamp | Application | For Commercial Use |
UPC | 032664752339 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |