
STANDARD PRODUCTS 8 ft Standard Products T12 Sleeve Protective Tube Guard, Polycarbonate, Clear
Description
TUBE GUARD T12 F96 POLYCARBONATE 92.25in CLEAR STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Tube Guard | Material | Polycarbonate |
Dimensions | 92.25 in | DLC | N |
Type | Tube Guards | For Use With | F96 T12 Lamps |
UPC | 069549351233 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |