![mmltg96c](/images/no-image-en.png)
MARTECH TG96C SLEEVE PROTECTIVE 8ft
Description
TG series tube guards slip over the fluorescent lamp and are secured by means of two heat resistant end caps. Electra tube guards capture all shattered glass and phosphorus in the guard should the lamp be broken. Electra UV tube guards not only absorb all ultraviolet (UV) radiation 400 nanometres and below, but part of the harmful visible. Light in the violet 400 to 450 nanometre region.
Specifications
Brand Name | Ventes Electra | Item Name | Tube Guard |
Material | Glass | Color/Finish | Clear |
Series/Model | TG | For Use With | T12 F96 Clear Glass Lamps |
Packages
1 - UNIT - 1 | 24 - UNIT - (24) |