Abbotsford
sat12a19led5ccte26120v

SATCO LIGHTING S11792 12W 120V 5CCT A19 Dimmable LED Lamp

Price $10.04 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S11792

Description

12 Watt A19 LED - Medium Base - CCT Selectable - 120 Volt - White Finish

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED Bulb Type Premium, Small
Designation 12A19/LED/5CCT/E26/120V Bulb Shape A19
Bulb Base E26 Medium Screw Power (Wattage) 12 W
Lumens 1100 lm Color Temperature 2700/3000/3500/4000/5000 K
Average Life 25000 hr Light Color Warm White to Natural Light
Color Rendering Index (CRI) 90 Beam Angle 220°
Voltage Rating 120 V Amperage Rating 0.163 A
Frequency Rating 60 Hz Material Polyamide/Polycarbonate
Bulb Color/Finish White Dimmable Yes
Temperature Rating -20 to 40 °C Incandescent Equivalent Wattage 75 W
Diameter 2.36 in Maximum Overall Length 4.57 in
Environmental Conditions Enclosed Fixture Rated Standards cULus Listed, CEC, T20 Listed
Application For Indoor Lighting UPC 045923117923

Packages

1 - UNIT - 1 48 - UNIT - 48