PASS & SEYMOUR TR26342 20Amp 125V 2-Pole/3-Wire Tamper-Resistant Decorator Spec Grade Receptacle Side Wire Only, Brown
Description
Tamper-Resistant Decorator Spec Grade Receptacle, Side Wire Only, 20amp 125volt.FEATURES AND BENEFITS:- Dual mechanical shutter system to help prevent insertions of foreign objects.- High Impact resistant nylon face.- Auto-ground clip assures positive ground.- Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring.- Backed-out tri-drive steel terminal screws. Side wire only.
Specifications
Brand Name | Legrand | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Duplex Receptacle | Type | Tamper-Resistant, Decorator |
Grade | Specification | Voltage Rating | 125 V |
Amperage Rating | 20 A | Number of Poles | 2 |
Number of Wires | 3 | Connection Type | Side Wire |
Color | Brown | Finish | Gloss |
Terminal Connection | Screw | Mounting Type | Flush, Screw |
Standards | NEMA Rated | UPC | 785007034905 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |