Abbotsford
sat14a19led3ccte26120v

SATCO LIGHTING S11773 14W 120V 3CCT A19 Non-Dimmable LED Lamp

Price $7.81 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S11773

Description

14 Watt A19 LED; Medium Base; CCT Selectable; White Finish; 90 CRI; 120 Volt

Specifications

Brand Name Satco Products Sub Brand ColorQuick
Item Name LED Bulb Type Premium, Small
Designation 14A19/LED/3CCT/E26/120V Bulb Shape A19
Bulb Base Medium Power (Wattage) 14 W
Lumens 1500 lm Color Temperature 3000/4000/5000 K
Average Life 10000 hr Light Color Warm White to Natural Light
Color Rendering Index (CRI) 90 Beam Angle 220°
Center Beam Candle Power 183 cd Voltage Rating 120 V
Material Plastic Bulb Color/Finish Frost/White
Dimmable No Temperature Rating -20 to 45 °C
Incandescent Equivalent Wattage 100 W Environmental Conditions Damp Location, Enclosed Fixture Rated
Standards cULus Listed Application For Indoor Lighting
UPC 045923117732

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought