![sat155a19led30knd120v4pk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297583441.jpg?preset=medium)
SATCO LIGHTING S8567 15.5W 120V 3000K A19 Medium Base Non-Dimmable LED Lamp (4/Pack), Warm White
Description
15.5W; A19 LED; 3000K; Medium base; 120V; 4-pack
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | A19 LED Lamp | Type | Type A |
Designation | 15.5A19/LED/30K/ND/120V/4PK | Bulb Shape | A19 |
Bulb Base | Medium | Power (Wattage) | 16 W |
Lumens | 1490 lm | Color Temperature | 3000 K |
Average Life | 15000 hr | Color Rendering Index (CRI) | 90 |
Voltage Rating | 120 V | Dimmable | No |
Diameter | 2.38 in | Maximum Overall Length | 4.63 in |
UPC | 045923085673 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |