
SATCO LIGHTING S11423 15.5W 120V 3000K A19 Medium Base Dimmable LED Lamp (4/Pack), Warm White
Description
15.5 Watt A19 LED, 3000K, Dimmable, Medium base, 230 deg. Beam Angle, 4-pack.
Specifications
Brand Name | NUVO Lighting | Item Name | LED Lamp |
Type | Type A | Designation | 15.5A19/LED/830/120V/D/4PK |
Bulb Shape | A19 | Bulb Base | E26 Medium |
Power (Wattage) | 15.5 W | Lumens | 1600 lm |
Color Temperature | 3000 K | Average Life | 15000 hr |
Light Color | Warm White | Color Rendering Index (CRI) | 80 |
Beam Angle | 230° | Voltage Rating | 120 V |
Material | High Heat Conductive Plastic,Polycarbonate | Bulb Color/Finish | Frosted |
Dimmable | Yes | Temperature Rating | -20 to 40 °C |
Incandescent Equivalent Wattage | 100 W | Diameter | 2.38 in |
Maximum Overall Length | 4.57 in | For Use With | Enclosed Fixture |
Standards | cULus, UL/ETL Listed, Damp Location Rated, RoHS Compliant | UPC | 045923114236 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |