
SATCO LIGHTING S11425 15.5W 120V 5000K A19 Medium Base Dimmable LED Lamp (4/Pack), Natural Light
Description
15.5 Watt A19 LED, 5000K, Dimmable, Medium base, 230 deg. Beam Angle, 4-pack.
Specifications
Brand Name | Satco Products | Item Name | A19 LED Lamp |
Type | Type A | Bulb Overall Shape | A19 |
Power (Wattage) | 15.5 W | Lumens | 1600 lm |
Color Temperature | 5000 K | Light Color | Natural Light |
Color Rendering Index (CRI) | 80 | Beam Angle | 230° |
Voltage Rating | 120 V | Material | High Heat Conductive Plastic,Polycarbonate |
Bulb Color/Finish | Natural Light | Dimmable | Yes |
UPC | 045923114250 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |