![sat95a19led4knd120v4pk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319770184.jpg?preset=medium)
SATCO LIGHTING S29558 9.5W 120V 4000K A19 Medium Base Non-Dimmable LED Lamp (4/Pack), Cool White
Description
9.5 Watt; A19 LED; Frosted; 4000K; Medium base; 220 deg. Beam Angle; 120 Volt; Non-Dimmable; 4-Pack
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Lamp | Type | Type A |
Bulb Shape | A19 | Bulb Base | Medium |
Power (Wattage) | 10 W | Lumens | 800 lm |
Color Temperature | 4000 K | Average Life | 15000 hr |
Light Color | Cool White | Color Rendering Index (CRI) | 80 |
Beam Angle | 220° | Voltage Rating | 120 V |
Bulb Color/Finish | Frosted White | Dimmable | No |
Diameter | 2.38 in | Maximum Overall Length | 4.38 in |
UPC | 045923295584 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 12 - UNIT - 12 |