
SATCO LIGHTING S11416 9.5W 120V 4000K A19 Medium Base Dimmable LED Lamp (4/Pack), Cool White
Description
Satco's S11416 9.5-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this 4 pack of dimmable white bulbs. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light.
Specifications
Brand Name | NUVO Lighting | Item Name | LED Lamp |
Type | Type A | Designation | 9.5A19/LED/840/120V/D/4PK |
Bulb Shape | A19 | Bulb Base | E26 Medium |
Power (Wattage) | 9.5 W | Lumens | 800 lm |
Color Temperature | 4000 K | Average Life | 15000 hr |
Light Color | Cool White | Color Rendering Index (CRI) | 80 |
Beam Angle | 230° | Voltage Rating | 120 V |
Material | High Heat Conductive Plastic,Polycarbonate | Bulb Color/Finish | Frosted |
Dimmable | Yes | Temperature Rating | -20 to 40 °C |
Incandescent Equivalent Wattage | 60 W | Diameter | 2.38 in |
Maximum Overall Length | 4.17 in | For Use With | Enclosed Fixture |
Standards | cULus, UL/ETL Listed, Damp Location Rated, RoHS Compliant | UPC | 045923114168 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |