![sat95a19led3k120v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297567757.jpg?preset=medium)
SATCO LIGHTING S9594 9.5W 120V 3000K A19 Medium Base Non-Dimmable LED Lamp, Warm White
Description
9.5 watt; A19 LED; Frosted; 3000K Medium base; 220' beam spread; 120 volts; Non-Dimmable.FEATURES:• Solid State LED lighting• A-Shaped replacement lamp• Long life• Non-Dimmable• Approved for enclosed fixtures
Specifications
Brand Name | Satco Products | Item Name | A19 LED Lamp |
Type | Non-Dimmable | Designation | 9.5A19/LED/3000K/120V |
Bulb Shape | A19 | Bulb Base | E26 Medium |
Power (Wattage) | 9.5 W | Lumens | 800 lm |
Color Temperature | 3000 K | Average Life | 15000 hr |
Light Color | White | Color Rendering Index (CRI) | 80 |
Beam Angle | 220° | Voltage Rating | 120 V |
Bulb Color/Finish | Frosted White | Dimmable | No |
Diameter | 2.38 in | Maximum Overall Length | 4.31 in |
UPC | 045923095948 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 12 - UNIT - 12 |