![sat98a19led3kdim120v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326165537.jpg?preset=medium)
SATCO LIGHTING S39836 9.8W 120V 3000K A19 LED Lamp
Description
Satco's 9.8 watt Hi Lumen commercial A19 LED offers long lasting 80 CRI Omni directional lighting. The dimmable white bulb features a medium base, a beam spread of 220 degrees, and delivers superior lighting for indoor or outdoor use. At a temperature of 3000 kelvins, this lamp provides up to 25,000 hours of soft white light.
Specifications
Brand Name | Satco Products | Item Name | LED Lamp |
Type | Type A | Bulb Overall Shape | A Shape |
Designation | 9.8A19/OMNI/220/LED/30K | Bulb Shape | A19 |
Bulb Base | Medium | Power (Wattage) | 9.8 W |
Lumens | 800 lm | Color Temperature | 3000 K |
Average Life | 25000 hr | Light Color | Soft White |
Beam Angle | 220° | Voltage Rating | 120 V |
Amperage Rating | 0.082 A | Material | Plastic |
Bulb Color/Finish | White | Dimmable | Yes |
Incandescent Equivalent Wattage | 60 W | Environmental Conditions | Damp Location Rated |
Application | For Indoor and Outdoor Applications | UPC | 045923398360 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 12 - UNIT - 12 |