![sat95a19omni220led3k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146523733.jpg?preset=medium)
SATCO LIGHTING S9836 9.5W 120V 3000K A19 Medium Base Dimmable LED Lamp, Warm White
Description
9.5 watt; A19 LED; 3000K; Medium base; 220' beam spread; 120 volts.FEATURES:• Solid State LED lighting• A shaped replacement lamp• Long life• Dimmable• Approved for enclosed fixtures
Specifications
Brand Name | Satco Products | Item Name | LED Lamp |
Type | Type A | Bulb Shape | A19 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 9.5 W |
Lumens | 450 lm | Color Temperature | 3000 K |
Average Life | 25000 hr | Light Color | Warm White |
Color Rendering Index (CRI) | 80 | Beam Angle | 220° |
Voltage Rating | 120 V | Bulb Color/Finish | White/Frosted |
Dimmable | Yes | Diameter | 2.38 in |
Maximum Overall Length | 4.19 in | Application | Totally Enclosed Fixtures |
UPC | 045923098369 |
Packages
1 - UNIT - 1 |