
SATCO LIGHTING S11428 6.5W 120V 2700K A19 Dusk to Dawn With PhotoCell LED Lamp
Description
6.5 Watt; A19 LED; Dusk to Dawn With PhotoCell; 2700K; Medium base; 320 deg. Beam Angle; 120 Volt
Specifications
Brand Name | Satco | Sub Brand | Satco |
Type | Type A | Designation | 6.5A19/DUSK/DAWN/CL/27K |
Bulb Base | E26 Medium Base | Power (Wattage) | 6.5 W |
Lumens | 800 Lumens | Color Temperature | 2700K Warm White |
Average Life | 15000 hr | Light Color | Warm White |
Color Rendering Index (CRI) | 80 | Beam Angle | 320 DEG |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Material | High Heat Conductive Plastic,Polycarbonate | Dimmable | No |
Incandescent Equivalent Wattage | 60 W | Standards | cULus |
UPC | 045923114281 |
Packages
1 - UNIT - 1 |