
SATCO LIGHTING S11793 14W 120V 5CCT A19 Dimmable LED Lamp
Description
14 Watt A19 LED - Medium Base - CCT Selectable - 120 Volt - White Finish
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Bulb | Type | Premium, Small |
Designation | 14A19/LED/5CCT/E26/120V | Bulb Shape | A19 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 14 W |
Lumens | 1600 lm | Color Temperature | 2700/3000/3500/4000/5000 K |
Average Life | 25000 hr | Light Color | Warm White to Natural Light |
Color Rendering Index (CRI) | 90 | Beam Angle | 220° |
Voltage Rating | 120 V | Amperage Rating | 0.189 A |
Frequency Rating | 60 Hz | Material | Polyamide/Polycarbonate |
Bulb Color/Finish | White | Dimmable | Yes |
Temperature Rating | -20 to 40 °C | Incandescent Equivalent Wattage | 100 W |
Diameter | 2.36 in | Maximum Overall Length | 4.57 in |
Environmental Conditions | Enclosed Fixture Rated | Standards | cULus Listed, CEC, T20 Listed |
Application | For Indoor Lighting | UPC | 045923117930 |
Packages
1 - UNIT - 1 | 48 - UNIT - 48 |