
SATCO LIGHTING S29595 9.5W 120V 5000K A19 Non-Dimmable LED Lamp
Description
Satco's 9.5-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this frosted bulb. Sophisticated and modern, this lamp delivers 15,000 hours of natural white light.
Specifications
Brand Name | Satco Products | Item Name | A19 LED Lamp |
Type | Type A | Designation | 9.5A19/LED/850/ND/120V |
Bulb Shape | A19 | Bulb Base | Medium |
Power (Wattage) | 9.5 W | Lumens | 800 lm |
Color Temperature | 5000 K | Light Color | Frosted |
Beam Angle | 220° | Voltage Rating | 120 V |
Material | Electronic Components,Metal,Plastic | Dimmable | No |
UPC | 045923295959 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 12 - UNIT - 12 |