
SATCO LIGHTING S29839 9.8W 120V 5000K 800LM A19 Dimmable LED Lamp, Natural Light
Description
Satco's 9.8-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this frosted, dimmable bulb. Sophisticated and modern, this lamp delivers 25,000 hours of natural white light.
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Lamp | Type | Type A |
Designation | 9.8A19/OMNI/220/LED/50K | Bulb Shape | A19 |
Bulb Base | Medium | Power (Wattage) | 10 W |
Lumens | 800 lm | Color Temperature | 5000 K |
Average Life | 25000 hr | Voltage Rating | 120 V |
Material | Metal,Plastic | Bulb Color/Finish | Frost White |
Dimmable | Yes | Temperature Rating | -20 to 45 °C |
Diameter | 2.38 in | Maximum Overall Length | 4.19 in |
Standards | cULus Listed | UPC | 045923298394 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |