
SATCO LIGHTING S29816 15W 120V 3000K A19 Dimmable LED Lamp
Description
15 watt; A19 LED; Frosted; 3000K; Medium base; 220' beam spread; 120 volts.FEATURES AND BENEFITS:• Solid State LED lighting• A shaped replacement lamp• Long life• Dimmable• UL approved for totally enclosed fixtures
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | A19 LED Lamp | Type | Dimmable |
Designation | 15A19/LED/3000K/1600L/120V/D | Bulb Shape | Omni A19 |
Bulb Base | E26 Medium | Power (Wattage) | 15 W |
Lumens | 1600 lm | Color Temperature | 3000 K |
Average Life | 25000 hr | Light Color | Warm White |
Color Rendering Index (CRI) | 80 | Voltage Rating | 120 V |
Bulb Color/Finish | Frosted White | Dimmable | Yes |
Temperature Rating | -20 to 45 °C | Diameter | 2.38 in |
Maximum Overall Length | 4.63 in | Standards | cULus Listed, Energy Star Compliant |
UPC | 045923298165 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |