
PASS & SEYMOUR 201 660W 250V Medium Base Lampholder
Description
Medium base, rubber, keyless, for temporary lighting, 2 wire leads 6" long. Black.FEATURES AND BENEFITS:• RoHS Compliant• Quality Materials.• Durability.• Time-tested design.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Lamp Holder | Type | Keyless |
Wattage | 660 W | Voltage Rating | 250 V |
Lamp Base | Edison | Material | Plastic |
Color | Black | Finish | EZ |
Standards | UL, cULus | Application | For Residential use |
UPC | 785007469103 |
Packages
1 - UNIT - 1 | 250 - UNIT - 250 |