![phi105a19crepro3000](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11696743.jpg?preset=medium)
PHILIPS LIGHTING 430512 10.5W 120V 3000K Philips CorePro LED Lamp
Description
Philips CorePro LED Lamps provide an energy efficient lighting solution. 10.5A19/COREPRO/3000 6/1. Color Code: WW - Color Designation: White - Color Temp. (Kelvin): 3000 K [CCT 3000K] - Suitable for use in damp locations. Not for use in totally enclosed luminaires. Before replacing, turn off power and let lamp cool to avoid electrical shock or burn.
Specifications
Brand Name | Philips Lighting | Item Name | A19 LED Lamp |
Bulb Shape | A19 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 10.5 W | Lumens | 800 lm |
Color Temperature | 3000 K | Light Color | Warm White |
Color Rendering Index (CRI) | 80 | Voltage Rating | 120 V |
Bulb Color/Finish | White/Opal | Dimmable | No |
Maximum Overall Length | 99.3 mm | Environmental Conditions | Damp Location |
UPC | 046677430511 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |