PHILIPS LIGHTING 433193 10.5W 120V 5000K 800LM A19 Medium Base Dimmable LED Lamp
Description
Philips SlimStyle A19 LED bulbs are the same size as traditional A19s but in an innovative slim design ideal for table, pendant and sconce fixtures. This 10.5W bulb can replace a 60W incandescent and delivers quality light all-around.
Specifications
Brand Name | Philips Lighting | Sub Brand | SlimStyle |
Item Name | A19 LED Lamp | Type | Slim |
Bulb Shape | A19 | Bulb Base | Medium |
Power (Wattage) | 10.5 W | Lumens | 800 lm |
Color Temperature | 5000 K | Average Life | 25000 hr |
Light Color | Daylight | Voltage Rating | 120 V |
Dimmable | Yes | Incandescent Equivalent Wattage | 60 W |
Application | Indoor |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |