![phi10a19led82722cldim12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12907055.jpg?preset=medium)
PHILIPS LIGHTING 462531 10W 120V 2700K 800LM A19 Medium Base Dimmable LED Lamp, Warm Glow
Description
Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance.
Specifications
Brand Name | Philips Lighting | Item Name | A19 Lamp |
Designation | 10A19/LED/827-22/CL/DIM 120V | Bulb Shape | A19 |
Power (Wattage) | 10 W | Lumens | 1000 lm |
Average Life | 25000 hr | Color Rendering Index (CRI) | 80 |
Voltage Rating | 120 V | Bulb Color/Finish | Clear |
Dimmable | Yes | Standards | Energy Star Certified |
Application | For Decorative Use | UPC | 046677462536 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 2160 - UNIT = 2160 |