![phi15a19led850frpnd42fb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/198735092.jpg?preset=medium)
SIGNIFY 462010 15W 120V 5000K A19 Non-Dimmable LED Lamp
Description
Philips A-shape LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omni-directional light.
Specifications
Brand Name | Philips Lighting | Item Name | A19 LED Lamp |
Designation | 15A19/LED/850/FR/P/ND 4/2FB | Bulb Shape | A19 |
Bulb Base | E26 Medium | Power (Wattage) | 15 W |
Lumens | 1500 lm | Color Temperature | 5000 K |
Average Life | 11000 hr | Light Color | Day Light |
Color Rendering Index (CRI) | 80 | Beam Angle | 150° |
Voltage Rating | 120 V | Amperage Rating | 220 mA |
Frequency Rating | 60 Hz | Bulb Color/Finish | Frosted |
Dimmable | No | Diameter | 60 mm |
Maximum Overall Length | 110 mm | Standards | RoHS Compliant |
UPC | 046677462017 |
Packages
1 - UNIT - 1 | 4 - UNIT - (4) |