Abbotsford
sat155a19led5knd120v

SATCO LIGHTING S28788 15.5W 120V 5000K A19 Medium Base Non-Dimmable LED Lamp, Natural Light

Price $7.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S28788

Description

15.5 Watt, A19 LED, 5000K, Medium base, 220 deg. Beam Angle, 120 Volt.

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED Lamp Type Type A
Bulb Shape A19 Bulb Base Medium
Power (Wattage) 15.5 W Lumens 1600 lm
Color Temperature 5000 K Average Life 15000 hr
Voltage Rating 120 V Material Metal,Plastic
Bulb Color/Finish Frost Dimmable No
Temperature Rating -20 to 45 °C Diameter 2.38 in
Maximum Overall Length 4.63 in Standards cULus Listed
UPC 045923287886

Packages

1 - UNIT - 1 4 - UNIT - 4 6 - UNIT - 6