![phi16a19per927pe26dim61](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/314039638.jpg?preset=medium)
SIGNIFY 561068 16W 120V 2700K 1600LM A19 Dimmable LED Lamp
Description
Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Designation | 16A19/PER/927/P/E26/DIM 6/1FB T20 | Bulb Shape | A19 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 16 W |
Lumens | 1600 lm | Color Temperature | 2700 K |
Average Life | 15000 hr | Light Color | Warm White |
Color Rendering Index (CRI) | 90 | Beam Angle | 250° |
Voltage Rating | 120 V | Amperage Rating | 135 mA |
Frequency Rating | 60 Hz | Material | Plastic |
Bulb Color/Finish | Frosted | Dimmable | Yes |
Temperature Rating | 194 °F | Incandescent Equivalent Wattage | 100 W |
Diameter | 2-3/8 in | Maximum Overall Length | 4-7/16 in |
Standards | Energy Star Certified, RoHS Compliant | UPC | 046677561062 |
Packages
6 - UNIT - (6) |