![phi88a19per927pe26dim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193766123.jpg?preset=medium)
SIGNIFY 550434 8.8W 120V 2700K 800LM A19 Dimmable LED Lamp, Frosted
Description
Dimmable A-shape lamps that offer over 25,000 hours lifetime. Title 20 listed lamps that can be sold in California and ideal for commercial spaces nationwide.
Specifications
Brand Name | Philips Lighting | Item Name | A19 LED Lamp |
Type | Dimmable | Bulb Base Group | Single Contact Medium Screw |
Designation | 8.8A19/PER/927/P/E26/DIM 6/1FB T20 | Bulb Shape | A19 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 8.8 W |
Lumens | 800 lm | Color Temperature | 2700 K |
Average Life | 15000 hr | Light Color | Warm White |
Color Rendering Index (CRI) | 90 | Beam Angle | 250° |
Voltage Rating | 120 V | Amperage Rating | 80 mA |
Frequency Rating | 60 Hz | Material | Plastic |
Bulb Color/Finish | Frosted | Dimmable | Yes |
Temperature Rating | 90 °C | Incandescent Equivalent Wattage | 60 W |
Diameter | 62.5 mm | Maximum Overall Length | 111.5 mm |
UPC | 046677550431 |
Packages
6 - UNIT - (6) | 2430 - SKID - 2430 |