![phi16a19per940pe26dim61](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/314039638.jpg?preset=medium)
SIGNIFY 561456 16W 120V 4000K 1600LM A19 Dimmable LED Lamp
Description
Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance.
Specifications
Brand Name | Philips Lighting | Item Name | LED Bulb |
Designation | 16A19/PER/940/P/E26/DIM 6/1FB T20 | Bulb Shape | A19 |
Power (Wattage) | 16 W | Lumens | 1600 lm |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 90 |
Beam Angle | 250° | Voltage Rating | 120 V |
Dimmable | Yes | Incandescent Equivalent Wattage | 100 W |
UPC | 046677561451 |
Packages
6 - UNIT - (6) |