Abbotsford
phi88a19per927pe26dim

SIGNIFY 550434 8.8W 120V 2700K 800LM A19 Dimmable LED Lamp, Frosted

Price $5.20 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:550434

Description

Dimmable A-shape lamps that offer over 25,000 hours lifetime. Title 20 listed lamps that can be sold in California and ideal for commercial spaces nationwide.

Specifications

Brand Name Philips Lighting Item Name A19 LED Lamp
Type Dimmable Bulb Base Group Single Contact Medium Screw
Designation 8.8A19/PER/927/P/E26/DIM 6/1FB T20 Bulb Shape A19
Bulb Base E26 Medium Screw Power (Wattage) 8.8 W
Lumens 800 lm Color Temperature 2700 K
Average Life 15000 hr Light Color Warm White
Color Rendering Index (CRI) 90 Beam Angle 250°
Voltage Rating 120 V Amperage Rating 80 mA
Frequency Rating 60 Hz Material Plastic
Bulb Color/Finish Frosted Dimmable Yes
Temperature Rating 90 °C Incandescent Equivalent Wattage 60 W
Diameter 62.5 mm Maximum Overall Length 111.5 mm
UPC 046677550431

Packages

6 - UNIT - (6) 2430 - SKID - 2430
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok