![phi88a19per940pe26dim61](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193766123.jpg?preset=medium)
SIGNIFY 545897 8.8W 120V 4000K 800LM A19 Dimmable LED Lamp
Description
Dimmable A-shape lamps that offer over 25,000 hours lifetime. Title 20 listed lamps that can be sold in California and ideal for commercial spaces nationwide.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Bulb Overall Shape | A Shape | Designation | 8.8A19/PER/940/P/E26/DIM 6/1FB T20 |
Bulb Shape | A19 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 8.8 W | Lumens | 800 lm |
Color Temperature | 4000 K | Average Life | 15000 hr |
Light Color | Cool White | Color Rendering Index (CRI) | 90 |
Beam Angle | 250° | Amperage Rating | 80 mA |
Bulb Color/Finish | Frosted | Dimmable | Yes |
Incandescent Equivalent Wattage | 60 W | UPC | 046677545895 |
Packages
6 - UNIT - (6) |