Abbotsford
phi8a19end120vdimm

PHILIPS LIGHTING 409938 8W 120V 2700K EnduraLED A19 Dimmable LED Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:409938

Description

Philips EnduraLED A-shape Dimmable LED lamp is the smart LED alternative to standard incandescents. They provide smooth dimming with less energy. Their long life properties eliminate the hassle of repeated relamping in busy areas. EnduraLED 8W 2700K A19 Dimmable - Philips 8-Watt Energy Saving LED A19 household light can replace your 40-Watt incandescent A19, saving you up to dollars 88 in energy costs - Fully dimmable - Dims just like an incandescent bulb - Medium base A19 household lasts at least 22.8 years and contains no mercury

Specifications

Brand Name Philips Lighting Item Name A19 LED Lamp
Bulb Overall Shape Reflector Bulb Shape A19
Bulb Base E26 Medium Screw Power (Wattage) 8 W
Lumens 450 lm Color Temperature 2700 K
Light Color Warm White Color Rendering Index (CRI) 80
Voltage Rating 120 V Bulb Color/Finish White
Dimmable Yes Maximum Overall Length 109.22 mm
UPC 046677409937

Packages

1 - UNIT - 1 6 - UNIT - 6
Substitutes to this product