
PHILIPS LIGHTING 455824 9.5W 120V A19 Philips Dimmable LED, White
Description
A-shape dimmable white LED lamp. smart LED alternative to standard incandescent. The unique lamp design provides omidirectional light with excellent dimming performance. Medium screw (E26).
Specifications
Brand Name | Philips Lighting | Item Name | A19 Lamp |
Designation | 9.5A19/LED/827-22 DIM 120V | Bulb Shape | A19 |
Bulb Base | E26 Medium | Power (Wattage) | 9.5 W |
Lumens | 800 lm | Color Temperature | 2700 K |
Light Color | 827 Very Warm White | Color Rendering Index (CRI) | 80 |
Voltage Rating | 120 V | Bulb Color/Finish | Opal |
Dimmable | Yes | UPC | 046677455828 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |