![phi9a19led827frpnd46fb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160616253.jpg?preset=medium)
SIGNIFY 455592 11W 120V 2700K A19 Non-Dimmable LED lamp
Description
Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescent. The unique lamp design provides omi-directional light with excellent dimming performance.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Designation | 11A19/LED/827/FR/P/ND 4/6FB | Bulb Shape | A19 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 11 W |
Lumens | 800 lm | Color Temperature | 2700 K |
Average Life | 11000 hr | Color Rendering Index (CRI) | 80 |
Beam Angle | 150° | Voltage Rating | 120 V |
Amperage Rating | 165 mA | Frequency Rating | 60 Hz |
Bulb Color/Finish | Frost | Dimmable | No |
Incandescent Equivalent Wattage | 60 W | Diameter | 60 mm |
Height | 110 mm | UPC | 046677455590 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |