SATCO LIGHTING S8790 16W 120V 5000K 1600LM A21 Medium Base Non-Dimmable LED Lamp (4/Pack), Natural Light
Description
16 watt; A21 LED; 5000K; Medium base; 220' beam spread;120 volts; 4-pack. FEATURES:• A-Shaped replacement lamp• 100w equivalent• Approved for enclosed fixtures• Damp location rated
Specifications
Brand Name | Satco Products | Item Name | A21 LED Lamp |
Type | Type A | Designation | 16A21/LED/50K/ND/120V/4PK |
Bulb Shape | A21 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 16 W | Lumens | 1600 lm |
Color Temperature | 5000 K | Average Life | 15000 hr |
Light Color | Natural Light | Color Rendering Index (CRI) | 80 |
Beam Angle | 220° | Voltage Rating | 120 V |
Bulb Color/Finish | Frosted | Dimmable | No |
Diameter | 2.63 in | Maximum Overall Length | 5-1/2 in |
Environmental Conditions | Damp Location | Standards | cULus Listed |
Application | Decorative Lighting | UPC | 045923087905 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |