![phi16a21led82227e26dim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11703826.jpg?preset=medium)
PHILIPS LIGHTING 472514 16W 120V 2200-2700K A21 Medium Base Dimmable LED Lamp with Warm Glow Effect
Description
Create a warm, relaxing ambiance using Philips LED lamps with warm glow effect. Cutting-edge technology reduces the lamp’s color temperature to a warm glow when dimmed, taking LED lamp dimming to new levels. The A19 features a new omnidirectional prism that creates the look and feel of a filament, with a uniform lighting effect for use in most lighting fixtures.
Specifications
Brand Name | Philips Lighting | Item Name | A21 Lamp |
Type | LED | Bulb Base Group | Screw In |
Bulb Overall Shape | Arbitrary | Designation | 16A21/LED/822-27/E26/DIM 120V |
Bulb Shape | A21 | Bulb Base | E26 Medium |
Power (Wattage) | 16 W | Lumens | 1600 lm |
Color Temperature | 2700 K | Average Life | 25000 hr |
Light Color | Warm White | Color Rendering Index (CRI) | 80 |
Voltage Rating | 120 V | Bulb Color/Finish | Frosted |
Dimmable | Yes | Temperature Rating | -4 to 113 °F |
Incandescent Equivalent Wattage | 100 W | Diameter | 2-3/4 in |
Maximum Overall Length | 5 in | Standards | UL Listed, Energy Star Certified |
UPC | 046677472511 |
Packages
1 - UNIT - 1 | 6 - UNIT = (6) | 1428 - UNIT = 1428 |