![iwaledbr3095w27kstd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12435895.jpg?preset=medium)
STANDARD 63601 Generic LED Lamp BR30 9.5 W 650 lm 2700 K Flood
Description
Dimmable LED lamp offer exceptional thermal management and professional grade optics to ensure uniform beam pattern, long life and luminous effect while reducing energy consumption. Concise binning process ensures colour consistency from lamp to lamp. Ideal for goods and materials sensitive to heat and UV emission.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | LED Lamp | Type | PAR & BR |
Bulb Shape | BR30 | Bulb Base | E26 |
Power (Wattage) | 9.5 W | Lumens | 650 lm |
Color Temperature | 2700 K | Average Life | 25000 hr |
Light Color | White | Voltage Rating | 120 V |
UPC | 069549636019 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |