![sats11256](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297595407.jpg?preset=medium)
SATCO LIGHTING S11256 Starfish BR30 WiFi Smart LED Lamp (2/Pack)
Description
9.5 Watt - BR30 LED Lamp - RGB and Tunable White - Starfish IOT - 120 Volts - 800 Lumens - 2-Pack
Specifications
Brand Name | Satco Products | Item Name | BR30 Reflector LED Lamp |
Type | Reflector | Designation | 9.5BR30/LED/RGB/TW/SF/2P |
Bulb Shape | BR30 | Bulb Base | E26 Medium |
Power (Wattage) | 9.5 W | Lumens | 800 lm |
Color Temperature | 2700 K (Warm White)/5000 K (Cool White) | Average Life | 25000 hr |
Light Color | RGB, Tunable White | Color Rendering Index (CRI) | 80 |
Beam Angle | 100° | Voltage Rating | 120 V |
Frequency Rating | 60 Hz | Material | Plastic |
Bulb Color/Finish | White | Dimmable | Yes |
Temperature Rating | -20 to 45 °C | Incandescent Equivalent Wattage | 65 W |
Diameter | 3.7 in | Maximum Overall Length | 5.12 in |
Standards | cULus Listed, Damp Location Rated, Enclosed Fixture Rated, Energy Star Certified, FCC Approved, RoHS Compliant | UPC | 045923112560 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 12 - UNIT - 12 |