
ACUITY 244P0X 50W PAR20/75W PAR30 JUNO® Trac-Lites™ Universal Spotlight, Black
Description
Simplicity and flexibility in a tight-to-the-trac design begin the list of key features of the Juno Trac-Lites™ R541 Universal Spotlight. Use PAR20 lamps for the smallest footprint or PAR30 lamps if more light is desired.
Specifications
Brand Name | Juno | Item Name | Spotlight Track Head |
Type | Universal | Voltage Rating | 120 V |
Fixture Color/Finish | Black | Lamp Type | PAR20/PAR30 Incandescent |
Collection | Trac-Lites™ | Series/Model | R541 |
Wattage | 50 W | Fixture Material | Drawn Steel |
Socket Type | E26 Medium | Head Dimensions | 2-3/8 in L |
Standards | UL, cUL Listed | UPC | 661209030870 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 12 - UNIT - 12 |