PHILIPS LIGHTING 452243 9.5W 120V Philips BR30 DimTone Dimmable LED Lamp AirFlux Technology, White
Description
BR30 DimTone Dimmable LED Lamps with AirFlux Technology provide a soft,diffused level of light and smooth dimming from 2700K to 2200K to create a warm inviting atmosphere.
Specifications
Brand Name | Philips Lighting | Item Name | BR30 Reflector LED Lamp |
Bulb Overall Shape | Reflector | Bulb Shape | BR30 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 9.5 W |
Lumens | 730 lm | Color Temperature | 2700 K |
Light Color | Very Warm White | Color Rendering Index (CRI) | 80 |
Beam Angle | 90° | Voltage Rating | 120 V |
Bulb Color/Finish | Opal | Dimmable | Yes |
Diameter | 95 mm | Maximum Overall Length | 131 mm |
UPC | 046677452247 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |