
PHILIPS LIGHTING 10W 120V 2200-2700K 800LM BR40 Medium Base Dimmable LED Reflector Lamp, Soft White
Description
Philips Dimmable LED Reflector Lamps provide a soft, diffused level of light and smooth dimming to reduce glare. The sleek, lightweight design is ideal for downlighting.
Specifications
Brand Name | Philips Lighting | Item Name | BR40 Reflector Bulb |
Designation | 10BR40/LED/827-22/DIM 120V 6/1 | Bulb Shape | BR40 |
Bulb Base | E26 Medium | Power (Wattage) | 9 W |
Lumens | 650 lm | Color Temperature | 2700 K |
Average Life | 25000 hr | Light Color | 827 Very Warm White |
Color Rendering Index (CRI) | 80 | Beam Angle | 90° |
Voltage Rating | 120 V | Bulb Color/Finish | Opal |
Dimmable | Yes | Application | For Indoor use |
UPC | 046677457013 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 432 - UNIT = 432 |