![phi45b12led82722e12dim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12906786.jpg?preset=medium)
PHILIPS LIGHTING 457127 4.5W 120V 2700K 330LM B12 Candelabra Base Dimmable LED Lamp, Warm White
Description
Philips Candle Dimmable LED Lamps offer decorative energy saving ambience with the elegant effect of incandescent candles. Available in bent, blunt and flame tip candles, their unique design provides light in all directions, giving lighting designers a long life alternative to standard incandescent sources.
Specifications
Brand Name | Philips Lighting | Item Name | LED Candle Lamp |
Bulb Overall Shape | Candle | Designation | 4.5B12/LED/827-22/E12/DIM 120V |
Bulb Shape | B12 | Bulb Base | E12 |
Power (Wattage) | 4.5 W | Lumens | 330 lm |
Color Temperature | 2200 - 2700 K | Average Life | 25000 hr |
Light Color | Warm White | Color Rendering Index (CRI) | 80 |
Voltage Rating | 120 V | Amperage Rating | 45 mA |
Frequency Rating | 60 Hz | Bulb Color/Finish | Clear |
Dimmable | Yes | Temperature Rating | 100 °C |
Diameter | 38 mm | Maximum Overall Length | 110 mm |
Standards | RoHS Compliant | Application | For Decorative Use |
UPC | 046677457129 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 2730 - UNIT = 2730 |