![phi55b11per927922e12wgx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/332001580.jpg?preset=medium)
SIGNIFY 549337 5.5W 120V 2700K 500LM Dimmable Candelabra Lamp, Clear
Description
Philips LED dimmable candles and decorative lamps incorporate a revolutionary new shaped prism that allows the optics to radiate brilliant, clear and sparkling white LED light. The light quality provides consistent color from every angle – even when dimmed in the most intimate oflight levels.
Specifications
Brand Name | Philips Lighting | Sub Brand | MasterClass |
Item Name | LED Candle Lamp | Type | Dimmable |
Bulb Overall Shape | Candle | Designation | 5.5B11/PER/927-922/CL/G/E12/WGX 1FB T20 |
Bulb Shape | B11 | Bulb Base | E12 Candelabra |
Power (Wattage) | 5.5 W | Lumens | 500 lm |
Color Temperature | 2700 - 2200 K | Average Life | 15000 hr |
Light Color | Warm Glow | Color Rendering Index (CRI) | 90 |
Voltage Rating | 120 V | Amperage Rating | 60 mA |
Material | Glass | Bulb Color/Finish | Clear |
Dimmable | Yes | Temperature Rating | 60 °C |
Incandescent Equivalent Wattage | 60 W | Diameter | 35 mm |
Maximum Overall Length | 100 mm | UPC | 046677549336 |
Packages
10 - UNIT - (10) |