Abbotsford
pastp13w

PASS & SEYMOUR TP13-W 1-Gang Trademaster Box Mounted Blank Wall Plate, White

Price $0.97 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TP13W
Documents Documents

Description

1-Gang Trademaster® Box Mount Blank Wall Plate.FEATURES AND BENEFITS:• Molded of rugged, practically indestructible self-extinguishing nylon. • Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Blank Wallplate Type Wall Plate
Number of Gangs 1 Length 4.7 in
Material Thermoplastic Color White
Width 2.937 in Thickness 0.35 in
Finish Matte Mounting Wall, Flush, Screw
Standards UL 514 Application For Residential/Commercial use
UPC 785007274769

Packages

8000 - UNIT - 8000 SKID 1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200
Customers who bought this item also bought