![iwaledplh13w35k4pndstd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/409078199.jpg?preset=medium)
STANDARD PRODUCTS 64475 13W 120-277/347V 3500K PL Horizontal LED Lamp
Description
Perfect for use in commercial buildings, hotels and offices by providing an eco-friendly and cost saving alternative to any ceiling fixture, recessed can, downlight or sconce.
Specifications
Brand Name | Standard Products | Item Name | Linear Bulb |
Type | LED | Bulb Base Group | 4-Pin |
Bulb Overall Shape | Tube | Designation | LED/PLH/13W/35K/4P/ND/STD |
Bulb Shape | PL | Bulb Base | G24Q-2 |
Power (Wattage) | 13 W | Lumens | 1118 lm |
Color Temperature | 3500 K | Light Color | 835 White |
DLC | N | Color Rendering Index (CRI) | 80 |
Beam Angle | 120° | Voltage Rating | 120 - 347 VAC |
Bulb Color/Finish | Opal | Dimmable | No |
Diameter | 41 mm | Maximum Overall Length | 132 mm |
UPC | 069549644755 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |