![sats39394](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297584982.jpg?preset=medium)
SATCO LIGHTING S39394 54W 100-277V 5000K 7722LM Hi-Pro Series LED HID Replacement
Description
Satco's 54 watt LED HID replacement lamp is ideal for streetlights, gymnasium lights, stadium lights, warehouse lights, parking garages and similar applications for lighting large, open areas. The clear bulb with its corncob shape and mogul extended base has a 300 degree beam spread and type b ballast bypass. With a temperature of 5000 kelvins, this lamp provides 50,000 hours of natural white light.
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED HID Replacement | Type | Waterproof |
Bulb Overall Shape | Corncob | Designation | 54W/LED/HID/5000K/100-277V/EX39 |
Bulb Base | EX39 Mogul Extended | Power (Wattage) | 54 W |
Lumens | 7722 lm | Color Temperature | 5000 K |
Average Life | 50000 hr | Light Color | Natural |
Color Rendering Index (CRI) | 80 | Beam Angle | 300° |
Voltage Rating | 100 - 277 V | Material | Aluminum,Plastic |
Dimmable | No | Temperature Rating | -20 to 40 °C |
Incandescent Equivalent Wattage | 300 W | Diameter | 3.34 in |
Maximum Overall Length | 9.03 in | Standards | cULus Listed |
UPC | 045923303944 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |