![sats29910](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319769891.jpg?preset=medium)
SATCO LIGHTING S29910 48 inch 25W 4000K 3500LM T5 G5 Base LED Lamp, Cool White
Description
25 watt T5 LED; Miniature bi-pin base; 4000K; 50000 Average rated hours; 3500 lumens.FEATURES:- Direct Replacement - for use on Electronic ballasts with no rewiring required*- Replaces F54T5/HO linear fluorescent lamps- High efficacy- NSF Approved- Integrated thermal fuse at pins- 5 year Limited warranty
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Lamp | Type | Linear |
Designation | 25T5/LED/46-840/DR | Bulb Shape | T5 |
Bulb Base | Miniature Bi-Pin | Power (Wattage) | 25 W |
Lumens | 3500 lm | Color Temperature | Cool White |
Average Life | 50000 hr | Voltage Rating | 120 V |
Material | Aluminum,Glass | Bulb Color/Finish | Gloss |
Dimmable | No | Temperature Rating | -20 to 45 °C |
Diameter | 0.63 in | Maximum Overall Length | 48 in |
Standards | cULus Listed | UPC | 045923299100 |
Packages
10 - UNIT - (10) |